Beli oli dongkrak di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YG1 K-2 Plus Endmill Ballnose 2 Flute 35° Helix Short Length (Mata Pahat Frais)Deskripsi:- Designed for general purposes to carbon steels, tool steels, alloy steels and stainless steels.- Suitable for high speed machining in wet or dry condition.- Designed for milling of radius bottom slots, fillets and special contours.- Application in high speed machining, wet and dry cutting conditions.atribut:
- Mill Diameter Tolerance: 0 to -0.030
- Number of Flute: 2
- KRISBOW Diamond Core Drill (Mesin Bor Inti)atribut:
- Max. Drilling (mm): Ø260
- Input Power (W/V/Hz): 2500/220/50
- Dimensions (LxWxH) (cm): 50x37x98
- No Load Speed (rpm): 720
- Thread (inch): 1/2 (Male)
- KRISBOW Dehumidifier (Pengering Udara)Deskripsi:Krisbow menghadirkan dehumidifier fix wheel sebagai solusi untuk meningkatkan kualitas udara di dalam ruangan. Dirancang dengan rotary compressor yang menggunakan desain berputar untuk menghilangkan kelembapan dari udara secara efisien. Memiliki display LED dengan pengoperasian mudah menggunakan push button. Perawatan dehumidifier ini pun mudah dilakukan karena filter udara dapat dicuci serta pompa air bisa dilepas. Selain itu, dilengkapi handle ergonomis dan roda sehingga mudah dipindahkan. Cocok untuk memenuhi kebutuhan di ruangan dengan cakupan area 85 hingga 170 m².atribut:
- Power Supply: 220-240V/50 Hz
- Coverage Area (m²): 85-170
- Operating Temperature (°C): 5-35
- Packing Dimensions (mm): 610x490x1100
- CHKAWAI Dehumidifier (Pengering Udara)Deskripsi:- Ultra-thin plastic design, attractive, decent and portable, - Upward air outlet, adjustable air direction, - Intelligent micro-computer control, with LCD display, - Automatical defrosting when ambient temp. is below 18°C, - Working temp. range: 5-38°C, - Stop working when tank is full, - With two drying functions, - With casters to move freely.atribut:
- Voltage (V): 220
- Series: Residential
- Certificate: CCC, CE
- Dehumidifying Capacity: 22 L/day / 46 Pints/day (30℃,80%RH)
- Manuverability: 4 casters
- Applied Area (2.6-3m height): 20-40 sq.m.
- Control Type: LCD, Computer, programmable
- Cryogen: R22/R134a
- Cycle Frequency (Hz): 50
- Input Power (W): 500
- Sensor: Humidity sensor
- SUTTON Carbide Ballnose Standard Length TiALN 30° 2 FluteDeskripsi:For profile & contour milling applications Suitable for materials up to 1600 N/mm² TiAlN for longer tool lifeatribut:
- Product Group: Ballnose
- Product Item: Ball Endmill
- Application: Profile Milling
- Application Material: Steel
- Country of Manufacture: Australia
- Finish: TiAlN
- Helix Angle (°): 30
- Material: Vollhartmetall (VHM)
- Number of Flutes: 2 Flute
- Work Material Hardness (N/mm²): Up to 1600
- Drytronics Dehumidifier (Pengering Udara)atribut:
- Refrigerant: R407c
- GEA Dehumidifier Refrigerated (Pengering Udara)Deskripsi:- Double turbin fan - Humidistat (machine that regulates humidity) - Easy installation and moved around - Digital Humidity Display - Electric Protection - Error Indicator - Start-up time set - Drainase - Automatic defrosting
- YG1 Straight Shank Gold-P Drill Regular D1GP191 Series (Mata Bor Lurus)Deskripsi:Flute Geometry : Right Hand HelixPoint Angle : 135° under 1.6mm : Normal Point 1.6mm & Over : Split PointSurface Treatment : TiN-tip coatingApplication : Drilling in Stainless Steels, Material of difficult machinability such as titanium Alloy and Inconelatribut:
- Point Angle (°): 118
- STANLEY Rotary Hammer (Mesin Bor Bobok Beton)atribut:
- Chuck Capacity (mm): 26
- Drilling Mode: Hammer Drill, Rotary Drill, & Chipping
- Impact Energy (J): 3.4
- Input Power (W): 800
- K3L License: Yes
- Lock-On Switch: Yes
- Variable Speed: Yes
- YG1 K-2 Plus Endmill 4 Flute 35° Helix Short Length (Mata Pahat Frais)Deskripsi:- Designed for general purposes to carbon steels, tool steels, alloy steels and stainless steels.- Suitable for high speed machining in wet or dry condition.- 4 flute allows for better work piece finishes.- Application in high speed machining, wet and dry cutting conditions.atribut:
- Mill Diameter Tolerance: 0 to -0.030
- Number of Flute: 4
- YG1 K-2 Plus Endmill 2 Flute 35° Helix Short Length (Mata Pahat Frais)Deskripsi:- Designed for general purposes to carbon steels, tool steels, alloy steels and stainless steels.- Suitable for high speed machining in wet or dry condition.- Application in high speed machining, wet and dry cutting conditions.atribut:
- Mill Diameter Tolerance: 0 to -0.030
- Number of Flute: 2
- BLITZ Diamond Core Drill (Mata Bor Inti Diamond)Deskripsi:Mata Bor batu Marmeratribut:
- Applications: for glass, tiles
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- HPMT Ballnose Cutters 2 Flutes (Mata Pahat Frais Ballnose)Deskripsi:BN GRDiamond coated end mills special for machining graphite and composite reinforced plastic fiber glass (CRP)
- GESAC Solid Carbide Ball Nose End Mill (Mata Pahat Frais Ballnose)Deskripsi:Solid Carbide Ballnose, For Steel.atribut:
- Product Group: Ballnose
- Number of Flutes: 2 Flute
- Material: Carbide
- Applications: Profile Milling
- Helix Angle (°): 30
Daftar Harga oli dongkrak Terbaru November 2026
| YG1 K-2 Plus Endmill Ballnose 2 Flute 35° Helix Short Length (Mata Pahat Frais) | Rp339.900 |
| KRISBOW Diamond Core Drill (Mesin Bor Inti) | Rp18.999.900 |
| KRISBOW Dehumidifier (Pengering Udara) | Rp17.999.900 |
| CHKAWAI Dehumidifier (Pengering Udara) | Rp10.999.900 |
| SUTTON Carbide Ballnose Standard Length TiALN 30° 2 Flute | Rp439.900 |
| Drytronics Dehumidifier (Pengering Udara) | Rp67.999.900 |
| GEA Dehumidifier Refrigerated (Pengering Udara) | Rp10.800.900 |
| KRISBOW Diamond Core Drill Bit (Mata Bor Inti Diamond) | Rp309.900 |
| YG1 Straight Shank Gold-P Drill Regular D1GP191 Series (Mata Bor Lurus) | Rp13.900 |
| STANLEY Rotary Hammer (Mesin Bor Bobok Beton) | Rp1.799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/0tP103588029-2.jpg)
/o2P104566866-3.jpg)
/ggP104566592-2.jpg)
/clP103220453-1.jpg)

/eqP108340530-3.jpg)
/05P103737005-1.jpg)
/obP104566875-6.jpg)
/7nP106797275-1.jpg)
/hdP104802625-1.jpg)
/hiP103588630-3.jpg)
/50P103588180-2.jpg)
/okP104566884-6.jpg)
/P102113370-1.jpg)
/P101000154-1.jpg)

/P103067890-1.jpg)
/qdP107907949-1.jpg)
/hpP103246637-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)